Motion
707401
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04674457
MFR #707401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04674457
MFR #707401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRPS-PN27 RMW BRG-PIL/BLOCK
  • With Seal Flinger
  • GoldPlex-FG Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    5.4375 to 6.0625 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    High Performance Seal
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.2500 in
  • Overall Length
    7.5000 in
  • Base Width
    2.1250 in
  • Overall Width
    1.9375 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .5000 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    CRPS
  • Replacement Bearing
    PN-27
  • UPC_NO
    662461374641
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    707401
  • CAD Drawing
  • Features & Benefits
    • With Seal Flinger • GoldPlex-FG Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text