Motion
MUTD-15D
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #04674479
MFR #MUTD-15D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #04674479
MFR #MUTD-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUTD-15 METRIC HEAVY FOLLOWER (MCYRD-15)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Number Of Rows
    2
  • Overall Width
    19 mm
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    23000 N
  • Radial Static Load Capacity
    27000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Finish Coating
    Black Oxide
  • OEM Part Number
    MUTD-15-D
  • Series
    MUTD Series Double Row Metric Yoke
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MUTD-15-D
  • Manufacturer Upc Number
    651041155473
  • UPC_NO
    65104101290
  • Harmonization Code
    8482400000
  • Weight
    0.218061674008811 lbs
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applications.
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text