Motion
DYR-1-1/2
Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed
Mi Item #04674519
MFR #DYR-1-1/2
Price$60.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed
Mi Item #04674519
MFR #DYR-1-1/2

Mfr description
DYR-1-1/2 YOKE ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Sealed
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    DYR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)