Motion
NUKR-30
NUKR-30 Metric Double Row Cam Follower - NUKR Series Double Row Metric Stud Series, 30 mm Roller Dia, 12 mm Roller Width, 12 mm Stud Dia, Shielded, High-Alloy Bearing Steel Material
MI ITEM #04674541
MFR #NUKR-30
List Price$190.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUKR-30 Metric Double Row Cam Follower - NUKR Series Double Row Metric Stud Series, 30 mm Roller Dia, 12 mm Roller Width, 12 mm Stud Dia, Shielded, High-Alloy Bearing Steel Material
MI ITEM #04674541
MFR #NUKR-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.79/each for your price

Overview

Mfr description
NUKR-30 METRIC HEAVY FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Double Row Heavy
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Thread Size
    5/8-18
  • Finish Coating
    Black Oxide
  • Series
    NUKR Series Double Row Metric Stud
  • OEM Part Number
    NUKR-30
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    NUKR-30
  • Manufacturer Upc Number
    651041051638
  • UPC_NO
    651041051638
  • Weight
    0.374449339207048 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • General Information
    Metric stud type Double row cam follower Crowned outside diameter Needle roller Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text