Motion
A3HUB2.125
2.1250 in Bore
MI ITEM #04674584
MFR #A3HUB2.125
Price$323.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.1250 in Bore
MI ITEM #04674584
MFR #A3HUB2.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$323.33/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Length Through Bore
    2.1300 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    4.5050 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
A3HUB2.125 A SERIES FLEX COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought