Motion
5902084
IC908 Submicron Grade TiN/TiAlN coated Carbide 16IR-Style Internal Threading Insert
MI ITEM #04674944
MFR #5902084
Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 16IR-Style Internal Threading Insert
MI ITEM #04674944
MFR #5902084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.65/each

Specifications

Dimensions

  • Cutting Edge Length
    16 mm
  • Inscribed Circle
    9.53 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    16IR 12 ABUT
  • Insert Positioning
    Lay-Down
  • Insert Style
    16IR
  • Internal Or External Threads
    Internal
  • Internal Threads Per Inch  
    12
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Number Of Edges
    3
  • Thread Standard
    API Buttress

Overview

Mfr description
5902084 16IR 12 ABUT IC908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought