Motion
225275
Oil Seal - Solid, 52 mm Shaft Dia., 75.11 mm OD, 7.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #04674955
MFR #225275
List Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 52 mm Shaft Dia., 75.11 mm OD, 7.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #04674955
MFR #225275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.79/each for your price

Overview

Mfr description
225275
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    52 mm
  • Outside Diameter
    75.11 mm
  • Overall Width
    7.50 mm
  • Seal Type
    Multi Lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893471563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text