Overview
Mfr description
19550 ANAEROBIC GASKET MAKER,50 ML. TUBE
Specifications
- Package Size50 ml
- Package TypeTube
- ColorRed
- ApplicationAxle Covers, Gear Cases, Housings, Machined Aluminum Metal Components, Pumps, Split Crankcases, Thermostats
- Operating Temperature Range-65 to +300 °F
- Viscosity750,000 to 3,750,000 cP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data