Motion
SKWCPLP-XL
Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Kevlar/Polyester/Stainless Steel Liner
MI ITEM #04675300
MFR #SKWCPLP-XL
List Price$27.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Kevlar/Polyester/Stainless Steel Liner
MI ITEM #04675300
MFR #SKWCPLP-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.65/pr for your price

Overview

Mfr description
SKWCPLP/XL GLOVE

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Leather
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Kevlar/Polyester/Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Standards Met
    ASTM Cut Resistance Level 3, CE Cut Resistance Level 3
  • UPC_NO
    779406112869
  • Description Keyword
    Leather Covered Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought