Motion
D80R42
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 42 Teeth
MI ITEM #04676025
MFR #D80R42
Your Price$861.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 42 Teeth
MI ITEM #04676025
MFR #D80R42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$861.83/each(List $1,034.19)

Overview

Mfr description
D80R42 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    42
  • Number Of Strands Across
    2
  • UPC_NO
    097039765970
  • Weight
    58.00 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought