Motion
J77270P
Universal Joint - 3/8 in Drive, 2-1/32 in Length, Universal Joint
Mi Item #04676272
MFR #J77270P
Price$35.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Joint - 3/8 in Drive, 2-1/32 in Length, Universal Joint
Mi Item #04676272
MFR #J77270P

Mfr description
J77270P SKT IMP 3/8"DR UNIV JOINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.47/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    2-1/32 in
  • Weight
    0.22 lbs

Details

  • Accessory Type
    Universal Joint
  • Manufacturer Upc Number
    662679004583
  • UPC_NO
    662679006983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)