Motion
UKFC207D1

NTN
UKFC207D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #04676293
MFR #UKFC207D1
Price$288.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFC207D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #04676293
MFR #UKFC207D1

Mfr description
UKFC207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.86/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    0.8750 in
  • Bore Diameter  
    30 mm
  • Overall Length Diameter  
    5.3125 in
  • Weight
    3.5 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359002072
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)