Motion
SSUPBO16-WWDD

THOMSON (ALTRA)
SSUPBO16-WWDD

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.0000 in, Overall Width: 2.630 in
Mi Item #04676458
MFR #SSUPBO16-WWDD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO16-WWDD

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.0000 in, Overall Width: 2.630 in
Mi Item #04676458
MFR #SSUPBO16-WWDD

Mfr description
SSUPB016WWDD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Overall Height
    2.000 in
  • Overall Length
    3.2500 in
  • Overall Width
    2.630 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1900 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    Maximum of +185°F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SSUPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)