Motion
DC-HG-1
HYDROGUARD® Breather - Breather, 7.2200 in Height, 2.5200 in Dia., 0.3750 in, Silica Gel Filler Material
Mi Item #04676535
MFR #DC-HG-1
Price$169.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDROGUARD® Breather - Breather, 7.2200 in Height, 2.5200 in Dia., 0.3750 in, Silica Gel Filler Material
Mi Item #04676535
MFR #DC-HG-1

Mfr description
DC HG1 BREATHER
  • Removes moisture in the headspace of equipment
  • Eliminates rust-forming condensation
  • Prevents sludge deposits and water-contaminated oil
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.48/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Diameter
    2.5200 in
  • Fill Weight
    1.68 fl oz
  • Height
    7.2200 in

Details

  • Application
    Steady-State Operations, Gearboxes, High Humidity, Washdowns, Low Flow Applications
  • Filler Material
    Silica Gel
  • Filter Type
    Breather
  • Manufacturer Product Page
  • Operating Temperature Range
    -20 to 200 ° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)