Specifications
Dimensions
- Reamer Diameter0.6305 in
- Reamer Diameter Decimal Equivalent0.6305 in
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Flute TypeStraight
- MaterialCarbide-Tipped
- Reamer TypeChucking Reamer
- Series400
- Shank TypeStraight
Overview
Mfr description
4006305 RMR .6305 CARBIDE TIPPED REAMER