Motion
506-15
Adjustable Wrench - 15-7/8 in Overall Length, Steel Material, Chrome Finish, Tapered Handle, 1.6875 in Maximum Jaw Capacity
Mi Item #04676654
MFR #506-15
Price$141.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 15-7/8 in Overall Length, Steel Material, Chrome Finish, Tapered Handle, 1.6875 in Maximum Jaw Capacity
Mi Item #04676654
MFR #506-15

Mfr description
506-15" KLEIN BLACK CRESENT WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.36/each

Specifications

Dimensions

  • Overall Length
    15-7/8 in

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Tapered
  • Maximum Jaw Capacity
    1.6875 in
  • Measurement Scale
    Scale Not Included
  • UPC_NO
    092644675157
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)