Motion
TMHC 110E

SKF
TMHC 110E

Strong Back Puller Kit - 11.2 ton Capacity, 9.8000 in Max. Reach, Number of Pieces: 18
MI ITEM #04676675
MFR #TMHC 110E
Price$2,722.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMHC 110E

Strong Back Puller Kit - 11.2 ton Capacity, 9.8000 in Max. Reach, Number of Pieces: 18
MI ITEM #04676675
MFR #TMHC 110E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,722.76/each

Specifications

Dimensions

  • Maximum Reach
    9.8000 in
  • Weight
    34.61 lbs

Details

  • Capacity
    11.2 ton
  • Includes
    (1) Arm-assembly stand, (1) Beam, (1) Case, (1) Hydraulic spindle TMHS 100, (1) Nosepiece with centre point for spindle, (1) Separator set, (2) Extension parts for hydraulic spindle, (2) Extension rods 125 mm, (2) Main rods, (3) Arms 120 mm, (3) Arms 60 mm
  • Manufacturer Upc Number
    7316572298442
  • Number Of Pieces
    18
  • Series/System Compatibility
    TMHC
  • UPC_NO
    7316572298442

Overview

Mfr description
TMHC110E
  • Combines a jaw puller and a strong back puller
  • Versatile puller kit facilitates safe and easy dismounting in a variety of applications
  • Hydraulic spindle facilitates easy and quick dismounting
  • High load rating of 100 kN (11.2 US ton)
  • Strong back puller includes two different arm lengths for maximum reach of 120 mm (4.7")
  • Jaw puller can be assembled as a three-arm or two-arm puller depending on the space and demands of the application
  • Firm grip of the strong back puller behind the bearing’s inner ring reduces the force required to dismount the bearing
  • Supplied with extension rods to allow quick adaptation to pulling lengths up to 245 mm (9.6")

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought