Motion
CCMT 3(2.5)2-PM 4225  32410

SANDVIK
CCMT 3(2.5)2-PM 4225 32410

CoroTurn 4225 Grade, Carbide CCMT-Style Turning Insert, Diamond Shaped, 3.96875mm thick
MI ITEM #04676767
MFR #CCMT 3(2.5)2-PM 4225 32410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
CCMT 3(2.5)2-PM 4225 32410

CoroTurn 4225 Grade, Carbide CCMT-Style Turning Insert, Diamond Shaped, 3.96875mm thick
MI ITEM #04676767
MFR #CCMT 3(2.5)2-PM 4225 32410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Hole Diameter
    4.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    3/8 in
  • Length
    9 mm
  • Relief Angle
    7 °
  • Thickness
    3.96875 mm

Details

  • Application
    Turning
  • Chipbreaker
    PM
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    CCMT 3(2.5) 2-PM
  • Insert Style
    CCMT
  • Manufacturer Grade
    4225
  • Material
    Carbide
  • Rake
    Neutral
  • Series
    CoroTurn
  • Shape
    Diamond

Overview

Mfr description
CCMT 3(2.5)2-PM 4225 INSERT 32410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought