Motion
WNMG 432-WF 4215

SANDVIK
WNMG 432-WF 4215

T-Max P-Series, 4215 Grade, Carbide WNMG-Style Turning Insert, Trigon Shaped, 1/2" maximum inscribed circle
MI ITEM #04676770
MFR #WNMG 432-WF 4215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
WNMG 432-WF 4215

T-Max P-Series, 4215 Grade, Carbide WNMG-Style Turning Insert, Trigon Shaped, 1/2" maximum inscribed circle
MI ITEM #04676770
MFR #WNMG 432-WF 4215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WNMG 432-WF 4215 INSERT 40749

Specifications

  • Insert Style
    WNMG
  • Material
    Carbide
  • Manufacturer Grade
    4215
  • Shape
    Trigon
  • Inscribed Circle
    1/2 in
  • Length
    8 mm
  • Thickness
    3/16 in
  • Application
    Turning
  • Corner Radius
    1/32 in
  • Chipbreaker
    WF
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Rake
    Neutral
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    5.156 mm
  • Full Insert Style Code
    WNMG 432-WF
  • Series
    T-Max P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text