Motion
416SS/
Stainless Steel D-bolt Anchorage Connector - features 5/8in hole for hardware, 5/8in dia X 5in long stainless steel bolt w/nut and washer
MI ITEM #04676779
MFR #416SS/
Price$247.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel D-bolt Anchorage Connector - features 5/8in hole for hardware, 5/8in dia X 5in long stainless steel bolt w/nut and washer
MI ITEM #04676779
MFR #416SS/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.49/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    5/8 in
  • Length
    5 in
  • Working Thickness
    4 in

Details

  • Capacity
    400 lbs
  • End Connection
    D-Ring
  • Material
    Stainless Steel
  • Permanent Or Temporary
    Permanent
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502(d)
  • Type
    D-Bolt Anchor
  • UPC_NO
    612230164805

Overview

Mfr description
416SS D-BOLT ANCHOR STAINLESS W/HAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought