Motion
524QCN
Quick-Grip Bar, Pipe or L Clamp, Parallel Bar Clamp, Spreader, Throat Depth: 3-1/4", Maximum Clamping Pressure: 300lb
Mi Item #04676791
MFR #524QCN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Grip Bar, Pipe or L Clamp, Parallel Bar Clamp, Spreader, Throat Depth: 3-1/4", Maximum Clamping Pressure: 300lb
Mi Item #04676791
MFR #524QCN

Mfr description
524QCM QUICK BAR CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Clamping Pressure
    300 lb
  • Maximum Spread
    31-3/8 in
  • Minimum Spread
    8 in
  • Overall Length
    24 in
  • Throat Depth
    3-1/4 in

Details

  • Bar Finish/Coating
    Black Oxide
  • Bar Material
    Steel
  • Clamp Style
    Parallel Bar Clamp
  • Color
    Blue/Black
  • Spreader
    Spreader
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)