Motion
210RRB6
Farm Implement Bearing - Straight, 1.5000 in Bore, 3.5433 in OD, 1.1811 in Width, Double Sealed
Mi Item #04677337
MFR #210RRB6
Price$133.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.5000 in Bore, 3.5433 in OD, 1.1811 in Width, Double Sealed
Mi Item #04677337
MFR #210RRB6

Mfr description
210RRB6 RADIAL SINGLE ROW BALL BEARING
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.54/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Inner Ring Width
    0.281 in
  • Outside Diameter  
    3.5433 in
  • Overall Width  
    1.1811 in
  • Precision Rating
    Not Rated
  • Weight
    1.05 lbs

Details

  • Application
    Baler Drive Roll
  • Bearing Material
    Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    210RRB6 RADIAL SINGLE ROW BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5000 in bore diameter, double sealed closure, no outside diameter specified, and 1.1811 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    210RRB6
  • Manufacturer Upc Number
    087796080577
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    8740 lbf
  • Radial Static Load Capacity
    5210 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Molded R Seal
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796080577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)