Motion
H3144

TIMKEN
H3144

Adapter Sleeve - 200 mm Bore Dia., Tr220x4 Thread Size
Mi Item #04677505
MFR #H3144
Price$3,427.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H3144

Adapter Sleeve - 200 mm Bore Dia., Tr220x4 Thread Size
Mi Item #04677505
MFR #H3144

Mfr description
H 3148A X 220 MM SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,427.41/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Thread Size  
    Tr220x4

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)