Motion
MB32

TIMKEN
MB32

Bearing Lock Washer - 160 mm ID, 217 mm Outside Dia., 182 mm Face Dia., MB Series
Mi Item #04677508
MFR #MB32
Price$218.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
MB32

Bearing Lock Washer - 160 mm ID, 217 mm Outside Dia., 182 mm Face Dia., MB Series
Mi Item #04677508
MFR #MB32

Mfr description
MB32 PILLOW BLOCK ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.46/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Face Diameter  
    182 mm
  • Key Width
    18 mm
  • Outside Diameter Over Tangs
    217 mm
  • Tang Width  
    16 mm

Details

  • Compatible Lock Nut Number
    KM32
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)