Motion
SL 275 T WH-2XL
Coat Apron - Polyethylene Coated High Density Polyethylene Material, White Color, 44 in Long, Chemical Resistant
MI ITEM #04677535
MFR #SL 275 T WH-2XL
Your Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coat Apron - Polyethylene Coated High Density Polyethylene Material, White Color, 44 in Long, Chemical Resistant
MI ITEM #04677535
MFR #SL 275 T WH-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.20/each(List $28.98)

Overview

Mfr description
SL275TWH2X002500 2X WHITE LNG SLV APRON

Specifications

  • Garment Type
    Coat Apron
  • Garment Use
    Chemical Resistant
  • Length
    44 in
  • Material
    Polyethylene Coated High Density Polyethylene
  • Color
    White
  • Resistance
    Aerosols, Bloodborne Pathogens, Chemical Splash, Hazardous Dry Powders & Solids
  • Number Of Pockets
    0
  • Material Thickness
    12 mil
  • Material Weight
    3.6 oz/yd²
  • Product Line
    Tychem SL
  • UPC_NO
    0888120009369
  • Additional Details
    Waist Ties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text