Motion
SL 275 T WH-4XL
Coat Apron - Polyethylene Coated High Density Polyethylene Material, White Color, 44 in Long, Chemical Resistant
Mi Item #04677536
MFR #SL 275 T WH-4XL
Price$34.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coat Apron - Polyethylene Coated High Density Polyethylene Material, White Color, 44 in Long, Chemical Resistant
Mi Item #04677536
MFR #SL 275 T WH-4XL

Mfr description
SL275TWH4X002500 4X WHITE LNG SLV APRON
  • Knee-length apron/gown design with attached sleeves
  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
  • Provides enhanced frontal protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.53/each

Specifications

Dimensions

  • Length
    44 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6 oz/yd²

Details

  • Additional Details
    Waist Ties
  • Color
    White
  • Features
    Available in multiple sizes, Bound seams around neck opening with snap closure, Elastic opening for tighter fit at wrist 44.0000 in long for neck-to-knee coverage, Knee-length apron/gown design with attached sleeves, Manufactured under specifications that do not contain natural rubber latex, Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks, Open back for wearer comfort, Provides enhanced frontal protection, Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing., Ties at waist
  • Garment Type
    Coat Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Product Line
    Tychem SL
  • Resistance
    Aerosols, Bloodborne Pathogens, Chemical Splash, Hazardous Dry Powders & Solids
  • UPC_NO
    0888120009383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)