Motion
X-103
X-103 Desiccant Breather - For Use With: High Humidity and High Dust Environments
Mi Item #04677545
MFR #X-103
Price$290.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-103 Desiccant Breather - For Use With: High Humidity and High Dust Environments
Mi Item #04677545
MFR #X-103

Mfr description
X-103 AIR BREATHER
  • X-Series Breathers are the perfect solution for high humidity and high dust environments.
  • To extend the desiccant’s life, the X-Series incorporates 2 check valves and a reusable top cap.
  • The check valves provide a closed system until airflow is required, extending the service life of the desiccant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.94/each

Specifications

Dimensions

  • Connection Size
    1.0000 in

Details

  • Maximum Air Flow
    567 lpm
  • Type
    Desiccant Breather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)