Overview
Mfr description
CDA263-26A-350 ASSY, PISTON ROD
Specifications
- Cylinder TypeMetric
- Rod TypeSingle Rod
- Country of OriginUS
- Bore Diameter63 mm
- Stroke350 mm
- SeriesCA2
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Cylinder SeriesCA2
- Cylinder Size63 mm
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data