Motion
2FB2-B
DF-Series Pneumatic Socket - Brass Body Material, 1/4 in Push-On Hose Barb, 1/4 in Body Size, Buna-N Seal
MI ITEM #04677732
MFR #2FB2-B
Your Price$10.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 1/4 in Push-On Hose Barb, 1/4 in Body Size, Buna-N Seal
MI ITEM #04677732
MFR #2FB2-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.21/each(List $11.87)

Overview

Mfr description
2FB2-B DF PUSH LOC BARB - FEMALE Q

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Push-On Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Push-On Hose Barb
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/4 in
  • Coupling Connection Type
    Semi-Automatic
  • Hex
    0.75 in
  • Length
    2.49 in
  • Burst Pressure
    8500 psi
  • Standard Interchange
    Industrial
  • Weight
    0.200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text