Motion
5596698
ISOTURN-Series, IC3028 Grade, TiN/TiCN coated Carbide TNMG-Style Turning Insert, Triangle Shaped, 4.76mm thick
Mi Item #04677771
MFR #5596698
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC3028 Grade, TiN/TiCN coated Carbide TNMG-Style Turning Insert, Triangle Shaped, 4.76mm thick
Mi Item #04677771
MFR #5596698

Mfr description
5596698 TNMG 431-TF IC3028
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Length
    22 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Chipbreaker
    TF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN
  • Full Insert Style Code
    TNMG 220404
  • Insert Style
    TNMG
  • Manufacturer Grade
    IC3028
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)