Motion
FT1380-3-2K
Aeroquip (Eaton) FT1380 Series Seal kit - Tooling Package
Mi Item #04677821
MFR #FT1380-3-2K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FT1380 Series Seal kit - Tooling Package
Mi Item #04677821
MFR #FT1380-3-2K

Mfr description
FT1380-3-2K SEAL KIT
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    1.06 lb

Details

  • Accessory Type
    Seal Kit
  • Additional Details
    FC Assembly Equipment Accessories
  • Manufacturer Catalog Number
    FT1380-3-2K
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Part Type
    Tooling Package
  • Type
    Tooling Package
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)