Specifications
Dimensions
- Chain Size & Pitch2040 / 1 in
Details
- Chain ConstructionCottered
- Chain Number & Pitch2040 / 1 in
- Link TypeClip
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647113606
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)