Specifications
Dimensions
- Chain Size & Pitch60 / 3/4 in
Details
- Chain ConstructionRiveted
- Chain Number & Pitch60 / 3/4 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across3
- Product TypeRoller Chain Links
- UPC_NO716647167692
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)