Motion
DMD-435-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-435-1 CT CO LINK

Connecting Link - 435 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #04678030
MFR #DMD-435-1 CT CO LINK
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-435-1 CT CO LINK

Connecting Link - 435 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #04678030
MFR #DMD-435-1 CT CO LINK

Mfr description
DMD-435-1 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Chain Overall Width
    1.27 in
  • Chain Size & Pitch
    435 / 1 in
  • Inside Width
    0.500 in
  • Pin Diameter
    0.281 in
  • Roller Diameter
    0.562 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    435 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-3235CL-00-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI
  • UPC_NO
    716647130115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)