Specifications
Dimensions
- Chain Size & Pitch200 / 2-1/2 in
Details
- Chain ConstructionCottered
- Chain Number & Pitch200 / 2-1/2 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across3
- Product TypeRoller Chain Links
- UPC_NO716647543502
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)