Motion
RSC-C620-10FT
Roller Chain - Agricultural Series, 620 / 1.654 in Pitch, Riveted, 10 ft Length
Mi Item #04678037
MFR #RSC-C620-10FT
Price$20.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Agricultural Series, 620 / 1.654 in Pitch, Riveted, 10 ft Length
Mi Item #04678037
MFR #RSC-C620-10FT

Mfr description
CA620-010 CA620 X 10 FT CHAIN (CA620-010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.17/ft

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    620 / 1.654 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Agricultural
  • UPC_NO
    716647454198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)