Motion
DMD-60-2 SC CO LINK AP

DIAMOND CHAIN COMPANY
DMD-60-2 SC CO LINK AP

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #04678038
MFR #DMD-60-2 SC CO LINK AP
Price$53.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-2 SC CO LINK AP

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #04678038
MFR #DMD-60-2 SC CO LINK AP

Mfr description
DMD-60-2 SC CO LINK AP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.88/each

Specifications

Dimensions

  • Chain Overall Width
    2.01 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CAP-423302CL-08-P
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    716647382118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)