Specifications
Dimensions
- Chain Size & Pitch50 / 5/8 in
Details
- Chain ConstructionRiveted
- Chain Number & Pitch50 / 5/8 in
- Link TypeCenter Link
- MaterialCarbon Steel
- Product TypeRoller Chain Links
- UPC_NO716647415861
Overview
Mfr description
50-12PRESS FIT BUSHED CENTRE LINK (CB-45