Motion
DMD-120-2 BSHLK P

DIAMOND CHAIN COMPANY
DMD-120-2 BSHLK P

Chain Link - 120 / 1-1/2 in Pitch, Center Link, Carbon Steel Material
Mi Item #04678042
MFR #DMD-120-2 BSHLK P
Price$77.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-120-2 BSHLK P

Chain Link - 120 / 1-1/2 in Pitch, Center Link, Carbon Steel Material
Mi Item #04678042
MFR #DMD-120-2 BSHLK P

Mfr description
120-2PRESS FIT BUSHED CENTRE LINK (CB-61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.11/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Center Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647180424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)