Motion
DMD-160HS-1C-10FT

DIAMOND CHAIN COMPANY
DMD-160HS-1C-10FT

Roller Chain - High Strength Drive Chain Series, 160HS / 2 in, Cottered, 1 Strand, Carbon Steel Material
MI ITEM #04678048
MFR #DMD-160HS-1C-10FT
Price$275.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-160HS-1C-10FT

Roller Chain - High Strength Drive Chain Series, 160HS / 2 in, Cottered, 1 Strand, Carbon Steel Material
MI ITEM #04678048
MFR #DMD-160HS-1C-10FT

Mfr description
DMD-160HS-1C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.68/each

Specifications

Dimensions

  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Pin Diameter
    0.5620 in, 14.26 mm
  • Pin Length
    2.8600 in, 72.64 mm
  • Pitch
    2 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    7.03 lbs, 10.46 kg
  • Weight per Foot
    7.03 lbs, 10.46 kg/m

Details

  • Application
    High Strength
  • Chain Construction
    Cottered
  • Chain Number
    160HS
  • Chain Number & Pitch
    160HS / 2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    High Strength Drive Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    160HS
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon Throughhardened Pins
  • Number Of Links
    60
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant
  • Series
    High Strength Drive Chain
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Roller Chain
  • Working Load Capacity
    11666.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)