Motion
RSC-60H-1R-100FT

DIAMOND CHAIN COMPANY
RSC-60H-1R-100FT

Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #04678053
MFR #RSC-60H-1R-100FT
Price$16.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60H-1R-100FT

Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #04678053
MFR #RSC-60H-1R-100FT

Mfr description
RSC-60H-1R-100FT
  • Priced by the foot, 100ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.90/ft

Specifications

Dimensions

  • Chain Overall Width
    1.24 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1700 in, 29.71 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    8500 lbs
  • Weight
    1.180 lbs, 1.76 kg
  • Weight per Foot
    1.180 lbs, 1.76 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    XS-1243-100
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    1600
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Roller Chain
  • UPC_NO
    716647283965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)