Motion
1615 X 25MM-KW  BUSHING

DODGE
1615 X 25MM-KW BUSHING

Taper Lock Bushing - 1615 Series, 25 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #04678060
MFR #1615 X 25MM-KW BUSHING
Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 25MM-KW BUSHING

Taper Lock Bushing - 1615 Series, 25 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #04678060
MFR #1615 X 25MM-KW BUSHING

Mfr description
119039 1615 X 25MM 8 X 3.3MM KW DRIVE CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.02/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.13 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    1615
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1-1/2 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3-1/4 (CL 30) in
  • Outside Diameter  
    2-1/4 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.62 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    782476037338
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)