Overview
Mfr description
456237 1 1/2 SOLID S.S.COLLAR DRIVE COMP
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter1.5000 in
- ConstructionSolid
- MaterialSteel
- Manufacturer Catalog Number456237
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data