Overview
Mfr description
456238 1 3/4 SOLID S.S. COLLAR DRIVE COM
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter1.7500 in
- ConstructionSolid
- MaterialSteel
- Manufacturer Catalog Number456238
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data