Motion
10 SLV SSL PL MODULAR HOUSING ASSEMBLY

DODGE
10 SLV SSL PL MODULAR HOUSING ASSEMBLY

Pillow Block Hydrodynamic Bearing - Pillow Block, Cast Iron
Mi Item #04678071
MFR #10 SLV SSL PL MODULAR HOUSING ASSEMBLY
Price$54,525.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10 SLV SSL PL MODULAR HOUSING ASSEMBLY

Pillow Block Hydrodynamic Bearing - Pillow Block, Cast Iron
Mi Item #04678071
MFR #10 SLV SSL PL MODULAR HOUSING ASSEMBLY

Mfr description
134241 10 SSL PL MOD HOUSING BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,525.61/each

Specifications

Dimensions

  • Weight
    875 lbs

Details

  • Additional Details
    Modular Housing Assembly
  • Bearing Type
    Hydrodynamic
  • Compatible Frame Series
    R-Series
  • Compatible Frame Type
    SSL
  • Component Type
    Housing
  • Housing Configuration
    Modular Housing
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    134241
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    Sleevoil
  • Type
    Hydrodynamic
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)