Specifications
Details
- Country of OriginUS
- Manufacturer Catalog Number045928
- Material045928
- Product TypeBearing Seals
- Sealing TypeLabyrinth
- SeriesSAF
- Type Of BearingSpherical Roller
- UPC_NO782475841530
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)