Motion
38TTDN307

DODGE
38TTDN307

Bearing Seal - 039568 Material
Mi Item #04678103
MFR #38TTDN307
Price$171.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38TTDN307

Bearing Seal - 039568 Material
Mi Item #04678103
MFR #38TTDN307

Mfr description
039568 38TTDN307 BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.26/each

Specifications

Details

  • Country of Origin
    US
  • Material
    039568
  • Product Type
    Bearing Seals
  • Sealing Type
    Triple-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475763252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)