Motion
BRG22215C3

DODGE
BRG22215C3

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore
MI ITEM #04678114
MFR #BRG22215C3
Price$457.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22215C3

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore
MI ITEM #04678114
MFR #BRG22215C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$457.40/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    48000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    421265
  • Maximum Speed
    3400 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475777686

Overview

Mfr description
421265 BRG22215C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought