Motion
BRG22224C3

DODGE
BRG22224C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #04678115
MFR #BRG22224C3
Price$2,062.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22224C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #04678115
MFR #BRG22224C3

Mfr description
421271 BRG22224C3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,062.17/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Weight
    18.7 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    143000 lbf
  • Manufacturer Catalog Number
    421271
  • Material
    421271
  • Max Rpm
    1900 rpm
  • Maximum RPM (Grease)
    1900 rpm
  • Maximum Speed
    1900 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    166000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475777716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)