Overview
Mfr description
039223 CH4S-544S-USAF USAF BEARINGS
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475789054
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material039223
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data